Replacement for PEC T3-1/4 24V 10.0w Wedge Frost replacement light bulb lamp, 2PK

  • Mfr # T3-1/4 24V 10.0W WEDGE FROST PEC

  • Zoro # G110159398


product price:  $28.55
/pk 2, $14.28/ea

Key Features

Bulb Shape
T5
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
10 W
Color Temperature
2800 K
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3-1/4 24V 10.0W WEDGE FROST PEC
Zoro #
G110159398
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
10 W
Color Temperature
2800 K
Voltage
24 V

Description

Replacement for PEC T3-1/4 24V 10.0w Wedge Frost replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.