Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for PEC Wt101203xc replacement light bulb lamp, 2PK

  • Mfr # WT101203XC PEC

  • Zoro # G210159663


product price: $28.55
/pk 2, $14.28/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3 W
Voltage
12 V
Color Temperature
2800 K
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT101203XC PEC
Zoro #
G210159663
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3 W
Voltage
12 V
Color Temperature
2800 K
Bulb Shape
T3

Description

Replacement for PEC Wt101203xc replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.