Zoro Homepage

Replacement for Perkin-elmer / Eg&g Series 650 Xenon replacement light bulb lamp

  • Mfr # SERIES 650 XENON PERKIN-ELMER / EG&G

  • Zoro # G902782148


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Voltage
20
Bulb Base Type
SFC12-4, SFCX12.4
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SERIES 650 XENON PERKIN-ELMER / EG&G
Zoro #
G902782148
UPC #
-
Country of Origin
China

Details

Voltage
20
Bulb Base Type
SFC12-4, SFCX12.4
Watts
150

Description

Replacement for Perkin-elmer / Eg&g Series 650 Xenon replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.