Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philinea P60/w LED Replacement replacement light bulb lamp

  • Mfr # P60/W LED REPLACEMENT PHILINEA

  • Zoro # G402827400


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T8
Color Temperature
3000
Wattage Equivalency
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60/W LED REPLACEMENT PHILINEA
Zoro #
G402827400
UPC #
-
Country of Origin
China

Details

Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T8
Color Temperature
3000
Wattage Equivalency
8

Description

Replacement for Philinea P60/w LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.