Shop ILC
See all product information
Create Account
Replacement for Philips 046677-109325 replacement light bulb lamp, 30PK
Mfr # 046677-109325 PHILIPS
Zoro # G010182373
product price:Â
$
1,175.99
/pk of 30, $39.20/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
34 W
Bulb Shape
T12
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046677-109325 PHILIPS
- Zoro #
- G010182373
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 34 W
- Bulb Shape
- T12
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Philips 046677-109325 replacement light bulb lamp 30 Pack