Shop ILC
See all product information
Create Account
Replacement for Philips 1000t3q/cl 240v replacement light bulb lamp
Mfr # 1000T3Q/CL 240V PHILIPS
Zoro # G003016579
product price:Â $25.99
/eaKey Features
Voltage
240
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000T3Q/CL 240V PHILIPS
- Zoro #
- G003016579
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for Philips 1000t3q/cl 240v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.