Shop ILC
See all product information
Create Account
Replacement for Philips 150t3q/cl/tp 120v replacement light bulb lamp, 2PK
Mfr # 150T3Q/CL/TP 120V PHILIPS
Zoro # G510171655
product price:Â
$
46.99
/pk of 2, $23.50/ea
Key Features
Bulb Shape
T3
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150T3Q/CL/TP 120V PHILIPS
- Zoro #
- G510171655
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Voltage
- 120 V
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 150 W
Description
Replacement for Philips 150t3q/cl/tp 120v replacement light bulb lamp 2 Pack