Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips 20463-6 replacement light bulb lamp, 2PK

  • Mfr # 20463-6 PHILIPS

  • Zoro # G510162950


product price: $38.59
/pk 2, $19.30/ea

Key Features

Voltage
24 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Watts
250 W
Bulb Color Temp.
3400 K
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20463-6 PHILIPS
Zoro #
G510162950
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Watts
250 W
Bulb Color Temp.
3400 K
Bulb Shape
T4

Description

Replacement for Philips 20463-6 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.