Replacement for Philips 50251v015ae10g14mmc2r73l100h replacement light bulb lamp, 10PK

  • Mfr # 50251V015AE10G14MMC2R73L100H PHILIPS

  • Zoro # G910142200


product price:  $145.99
/pk 10, $14.60/ea
Free Shipping & Returns

Key Features

Watts
0.77 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
5.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50251V015AE10G14MMC2R73L100H PHILIPS
Zoro #
G910142200
UPC #
-
Country of Origin
China

Details

Watts
0.77 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
5.1 V

Description

Replacement for Philips 50251v015ae10g14mmc2r73l100h replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.