Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips 7210c replacement light bulb lamp, 2PK

  • Mfr # 7210C PHILIPS

  • Zoro # G910154869


product price: $40.39
/pk 2, $20.20/ea

Key Features

Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Watts
6 W
Voltage
6 V
Bulb Shape
T5
Bulb Color Temp.
2860 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210C PHILIPS
Zoro #
G910154869
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Watts
6 W
Voltage
6 V
Bulb Shape
T5
Bulb Color Temp.
2860 K

Description

Replacement for Philips 7210c replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.