Shop ILC
See all product information
Create Account
Replacement for Philips 750q/cl/p-120v replacement light bulb lamp
Mfr # 750Q/CL/P-120V PHILIPS
Zoro # G003225643
product price:Â $31.15
/eaKey Features
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750Q/CL/P-120V PHILIPS
- Zoro #
- G003225643
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T6
- Bulb Color Temp.
- 3000
Description
Replacement for Philips 750q/cl/p-120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.