Shop ILC
See all product information
Create Account
Replacement for Philips Bc-75bt15/hal/w 120v replacement light bulb lamp
Mfr # BC-75BT15/HAL/W 120V PHILIPS
Zoro # G403444859
product price:Â
$
47.65
/ea
Key Features
Voltage
120
Watts
75
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BT15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC-75BT15/HAL/W 120V PHILIPS
- Zoro #
- G403444859
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 75
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BT15
Description
Replacement for Philips Bc-75bt15/hal/w 120v replacement light bulb lamp