Shop ILC
See all product information
Create Account
Replacement for Philips F32t8/adv835/ew/ll/alto 28watt replacement light bulb lamp, 36PK
Mfr # F32T8/ADV835/EW/LL/ALTO 28WATT PHILIPS
Zoro # G110179037
product price:Â
$
1,013.99
/pk 36, $28.17/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3500 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
28 W
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/ADV835/EW/LL/ALTO 28WATT PHILIPS
- Zoro #
- G110179037
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 28 W
- Bulb Shape
- T8
Description
Replacement for Philips F32t8/adv835/ew/ll/alto 28watt replacement light bulb lamp 36 Pack