Replacement for Philips F32t8/adv841/ew/ll/alto 28watt replacement light bulb lamp, 25PK

  • Mfr # F32T8/ADV841/EW/LL/ALTO 28WATT PHILIPS

  • Zoro # G810151937


product price:  $412.99
/pk 25, $16.52/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
28 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F32T8/ADV841/EW/LL/ALTO 28WATT PHILIPS
Zoro #
G810151937
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
28 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4100 K

Description

Replacement for Philips F32t8/adv841/ew/ll/alto 28watt replacement light bulb lamp 25 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.