Shop ILC
See all product information
Create Account
Replacement for Philips F48t12/cw Alto replacement light bulb lamp, 24PK
Mfr # F48T12/CW ALTO PHILIPS
Zoro # G710145364
product price:Â
$
819.99
/pk 24, $34.17/ea
Free Shipping & Returns
Key Features
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Color Temp.
4100 K
Watts
39 W
Voltage
120 V
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48T12/CW ALTO PHILIPS
- Zoro #
- G710145364
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Bulb Color Temp.
- 4100 K
- Watts
- 39 W
- Voltage
- 120 V
- Bulb Shape
- T12
Description
Replacement for Philips F48t12/cw Alto replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.