Replacement for Philips F48t12/ww/alto replacement light bulb lamp, 24PK

  • Mfr # F48T12/WW/ALTO PHILIPS

  • Zoro # G110145391


product price:  $525.99
/pk 24, $21.92/ea
Free Shipping & Returns

Key Features

Bulb Shape
T12
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Wattage Equivalency
60 W
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F48T12/WW/ALTO PHILIPS
Zoro #
G110145391
UPC #
-
Country of Origin
China

Details

Bulb Shape
T12
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Wattage Equivalency
60 W
Bulb Color Temp.
3000 K

Description

Replacement for Philips F48t12/ww/alto replacement light bulb lamp 24 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.