Replacement for Philips F96t8/tl735/plus/alto replacement light bulb lamp, 24PK

  • Mfr # F96T8/TL735/PLUS/ALTO PHILIPS

  • Zoro # G810140184


product price:  $663.99
/pk 24, $27.67/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3500 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Wattage Equivalency
59 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F96T8/TL735/PLUS/ALTO PHILIPS
Zoro #
G810140184
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Wattage Equivalency
59 W

Description

Replacement for Philips F96t8/tl735/plus/alto replacement light bulb lamp 24 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.