Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Philips Fb32T8Sp41U6/Eco Light Bulb Lamp 12 Pack, 12PK

  • Mfr # Philips Fb32t8sp41u6/eco

  • Zoro # G005262059


product price: $383.99
/pk 12, $32.00/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Philips Fb32t8sp41u6/eco
Zoro #
G005262059
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
32

Description

Replacement for Philips Fb32t8sp41u6/eco replacement Light Bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.