Zoro Homepage

Replacement for Philips Master Pl-s 9w/827/4p replacement light bulb lamp, 2PK

  • Mfr # MASTER PL-S 9W/827/4P PHILIPS

  • Zoro # G310173439


product price: $46.45
/pk 2, $23.23/ea

Key Features

Bulb Shape
T4
Wattage Equivalency
9 W
Bulb Color Temp.
2700 K
Bulb Base Type
2G7 4-PIN BASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASTER PL-S 9W/827/4P PHILIPS
Zoro #
G310173439
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Wattage Equivalency
9 W
Bulb Color Temp.
2700 K
Bulb Base Type
2G7 4-PIN BASE

Description

Replacement for Philips Master Pl-s 9w/827/4p replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.