Zoro Homepage

Replacement for Philips Pl-s 7w/5 replacement light bulb lamp, 2PK

  • Mfr # PL-S 7W/5 PHILIPS

  • Zoro # G610169125


product price: $38.95
/pk 2, $19.48/ea

Key Features

Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
45 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-S 7W/5 PHILIPS
Zoro #
G610169125
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
45 V

Description

Replacement for Philips Pl-s 7w/5 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.