Zoro Homepage

Replacement for Philips PLC 26w/827/2p replacement light bulb lamp, 2PK

  • Mfr # PLC 26W/827/2P PHILIPS

  • Zoro # G510167733


product price: $39.99
/pk 2, $20.00/ea

Key Features

Bulb Color Temp.
2700 K
Bulb Base Type
G24D-3 2-PIN
Wattage Equivalency
26 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC 26W/827/2P PHILIPS
Zoro #
G510167733
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Base Type
G24D-3 2-PIN
Wattage Equivalency
26 W
Bulb Shape
T4

Description

Replacement for Philips PLC 26w/827/2p replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.