Zoro Homepage

Replacement For Philips Universal 20W Alto Light Bulb Lamp

  • Mfr # UNIVERSAL 20W ALTO

  • Zoro # G605231967


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temperature
2700
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIVERSAL 20W ALTO
Zoro #
G605231967
UPC #
-
Country of Origin
China

Details

Voltage
120
Color Temperature
2700
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage
20

Description

Replacement for Philips Universal 20W Alto replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.