Shop ILC
See all product information
Create Account
Replacement for Photogenic Ad10-24a Modeling replacement light bulb lamp
Mfr # AD10-24A MODELING PHOTOGENIC
Zoro # G803225645
product price:Â $58.85
/eaKey Features
Voltage
12
Watts
35
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD10-24A MODELING PHOTOGENIC
- Zoro #
- G803225645
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T6
Description
Replacement for Photogenic Ad10-24a Modeling replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.