Shop ILC
See all product information
Create Account
Replacement for Photogenic Dw7/ft300 replacement light bulb lamp
Mfr # DW7/FT300 PHOTOGENIC
Zoro # G702977300
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400
Voltage
400
Watts
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW7/FT300 PHOTOGENIC
- Zoro #
- G702977300
- UPC #
- -
- Country of Origin
- China
- Voltage Rating
- 400
- Voltage
- 400
- Watts
- 400
Description
Replacement for Photogenic Dw7/ft300 replacement light bulb lamp