Shop ILC
See all product information
Create Account
Replacement for Photogenic H4-6hd-uv replacement light bulb lamp
Mfr # H4-6HD-UV PHOTOGENIC
Zoro # G402977549
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
450
Bulb Color Temp.
5350
Watts
400
Voltage
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4-6HD-UV PHOTOGENIC
- Zoro #
- G402977549
- UPC #
- -
- Country of Origin
- China
Details
- Voltage Rating
- 450
- Bulb Color Temp.
- 5350
- Watts
- 400
- Voltage
- 450
Description
Replacement for Photogenic H4-6hd-uv replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.