Shop ILC
See all product information
Create Account
Replacement for Plusrite 20mr16 S-life/fl/c replacement light bulb lamp
Mfr # 20MR16 S-LIFE/FL/C PLUSRITE
Zoro # G703224564
product price:Â
$
35.49
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20MR16 S-LIFE/FL/C PLUSRITE
- Zoro #
- G703224564
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000
Description
Replacement for Plusrite 20mr16 S-life/fl/c replacement light bulb lamp