Shop ILC
See all product information
Create Account
Replacement for PLUSRITE 3229
Mfr # 3229 PLUSRITE
Zoro # G403225175
product price:Â
$
16.39
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3229 PLUSRITE
- Zoro #
- G403225175
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Plusrite 3229 replacement light bulb lamp 2 Pack