Zoro Homepage

Replacement for Plusrite 55par30l/eco/fl/120 replacement light bulb lamp, 6PK

  • Mfr # 55PAR30L/ECO/FL/120 PLUSRITE

  • Zoro # G910188703


product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR30
Bulb Color Temp.
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
56 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55PAR30L/ECO/FL/120 PLUSRITE
Zoro #
G910188703
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR30
Bulb Color Temp.
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
56 W

Description

Replacement for Plusrite 55par30l/eco/fl/120 replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.