Shop ILC
See all product information
Create Account
Replacement for Plusrite 5802 replacement light bulb lamp
Mfr # 5802 PLUSRITE
Zoro # G002811762
product price:Â $58.39
/eaKey Features
Voltage
12
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5802 PLUSRITE
- Zoro #
- G002811762
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 7
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 3000
- Wattage Equivalency
- 7
Description
Replacement for Plusrite 5802 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.