Shop ILC
See all product information
Create Account
Replacement for Plusrite Jcd-120v/50w/g9 replacement light bulb lamp, 2PK
Mfr # JCD-120V/50W/G9 PLUSRITE
Zoro # G910163144
product price:Â
$
25.45
/pk of 2, $12.73/ea
Key Features
Voltage
120 V
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD-120V/50W/G9 PLUSRITE
- Zoro #
- G910163144
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- G9 2-PIN LOOP
- Bulb Shape
- T4
- Watts
- 50 W
Description
Replacement for Plusrite Jcd-120v/50w/g9 replacement light bulb lamp 2 Pack