Zoro Homepage

Replacement for Plusrite Led18t8/cl19/850 replacement light bulb lamp

  • Mfr # LED18T8/CL19/850 PLUSRITE

  • Zoro # G202812521


product price: $37.19
/ea

Key Features

Voltage
120
Watts
18
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18T8/CL19/850 PLUSRITE
Zoro #
G202812521
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
18
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
5000
Wattage Equivalency
18

Description

Replacement for Plusrite Led18t8/cl19/850 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.