Shop ILC
See all product information
Create Account
Replacement for Plusrite Mr16-eyc 75W replacement light bulb lamp, 2PK
Mfr # MR16-EYC 75W PLUSRITE
Zoro # G210152527
product price:Â $40.39
/pk 2, $20.20/eaKey Features
Bulb Shape
MR16
Watts
75 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
12 V
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR16-EYC 75W PLUSRITE
- Zoro #
- G210152527
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Watts
- 75 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 12 V
- Bulb Color Temp.
- 3000 K
Description
Replacement for Plusrite Mr16-eyc 75W replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.