Replacement for Plusrite Mr16x-life/ext/wc - 50W SP With Cover replacement light bulb lamp

  • Mfr # MR16X-LIFE/EXT/WC - 50W SP WITH COVER PLUSRITE

  • Zoro # G302977861


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR16X-LIFE/EXT/WC - 50W SP WITH COVER PLUSRITE
Zoro #
G302977861
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000

Description

Replacement for Plusrite Mr16x-life/ext/wc - 50W SP With Cover replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.