Replacement for Polaris 340 Edge Brake Light Model Year 2004 replacement light bulb lamp, 10PK

  • Mfr # 340 EDGE BRAKE LIGHT MODEL YEAR 2004 POLARIS

  • Zoro # G510145823


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
17.92 W
Voltage
12.8 V
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340 EDGE BRAKE LIGHT MODEL YEAR 2004 POLARIS
Zoro #
G510145823
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
17.92 W
Voltage
12.8 V
Bulb Shape
T5

Description

Replacement for Polaris 340 Edge Brake Light Model Year 2004 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.