Zoro Homepage

Replacement for PQL 15flame Tip/clear/cand replacement light bulb lamp, 25PK

  • Mfr # 15FLAME TIP/CLEAR/CAND PQL

  • Zoro # G510157185


product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns

Key Features

Watts
15 W
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15FLAME TIP/CLEAR/CAND PQL
Zoro #
G510157185
UPC #
-
Country of Origin
China

Details

Watts
15 W
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10

Description

Replacement for PQL 15flame Tip/clear/cand replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.