Zoro Homepage

Replacement for PQL 7.5 S11/ceramic Orange/med replacement light bulb lamp, 4PK

  • Mfr # 7.5 S11/CERAMIC ORANGE/MED PQL

  • Zoro # G810189398


product price: $11.09
/pk 4, $2.77/ea

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
7.5 W
Voltage
120 V
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.5 S11/CERAMIC ORANGE/MED PQL
Zoro #
G810189398
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
7.5 W
Voltage
120 V
Bulb Shape
S11

Description

Replacement for PQL 7.5 S11/ceramic Orange/med replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.