Replacement for Radio Shack Rsu11338456 replacement light bulb lamp, 10PK

  • Mfr # RSU11338456 RADIO SHACK

  • Zoro # G310126121


product price:  $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
G4.5
Voltage
6.5 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
3.25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSU11338456 RADIO SHACK
Zoro #
G310126121
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Voltage
6.5 V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
3.25 W

Description

Replacement for Radio Shack Rsu11338456 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.