Shop ILC
See all product information
Create Account
Replacement for Radio Shack Rsu11663150 replacement light bulb lamp, 10PK
Mfr # RSU11663150 RADIO SHACK
Zoro # G810115427
product price:Â
$
18.79
/pk 10, $1.88/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
17.15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSU11663150 RADIO SHACK
- Zoro #
- G810115427
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 17.15 W
Description
Replacement for Radio Shack Rsu11663150 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.