Shop ILC
See all product information
Create Account
Replacement for Radio Shack Rsu11673332 replacement light bulb lamp, 10PK
Mfr # RSU11673332 RADIO SHACK
Zoro # G110115424
product price:Â
$
92.39
/pk of 10, $9.24/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Voltage
2.25 V
Watts
0.56 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSU11673332 RADIO SHACK
- Zoro #
- G110115424
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- TL3
- Voltage
- 2.25 V
- Watts
- 0.56 W
Description
Replacement for Radio Shack Rsu11673332 replacement light bulb lamp 10 Pack