Shop ILC
See all product information
Create Account
Replacement for Rodenstock 5296 replacement light bulb lamp, 2PK
Mfr # 5296 RODENSTOCK
Zoro # G410160186
product price:Â
$
42.75
/pk 2, $21.38/ea
Key Features
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
T8
Watts
15 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5296 RODENSTOCK
- Zoro #
- G410160186
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
- Bulb Shape
- T8
- Watts
- 15 W
- Voltage
- 120 V
Description
Replacement for Rodenstock 5296 replacement light bulb lamp 2 Pack