Shop ILC
See all product information
Create Account
Replacement for Sachtler Reporter 650 H 650w 120v replacement light bulb lamp
Mfr # REPORTER 650 H 650W 120V SACHTLER
Zoro # G503233407
product price:Â
$
36.39
/ea
Key Features
Voltage
120
Watts
650
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REPORTER 650 H 650W 120V SACHTLER
- Zoro #
- G503233407
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 650
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T7
- Bulb Color Temp.
- 3200
Description
Replacement for Sachtler Reporter 650 H 650w 120v replacement light bulb lamp