Replacement for Sanshin Electric Rcl-100 12V 55W replacement light bulb lamp

  • Mfr # RCL-100 12V 55W SANSHIN ELECTRIC

  • Zoro # G202945021


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
55
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL-100 12V 55W SANSHIN ELECTRIC
Zoro #
G202945021
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
55
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN

Description

Replacement for Sanshin Electric Rcl-100 12V 55W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.