This item is Discontinued.

Ilc Replacement for Satco 11t2/50 Coil-twist-spiral replacement light bulb lamp 11T2/50    COIL-TWIST-SPIRAL SATCO

Replacement for Satco 11t2/50 Coil-twist-spiral replacement light bulb lamp (Discontinued)

  • Mfr # 11T2/50 COIL-TWIST-SPIRAL SATCO
  • Zoro # G302778130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T2/50 COIL-TWIST-SPIRAL SATCO
Zoro #
G302778130
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage Equivalency
11
Watts
11
Bulb Color Temp.
5000
Voltage
120

Description

Replacement for Satco 11t2/50 Coil-twist-spiral replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.