Shop ILC
See all product information
Create Account
Replacement for Satco 12s6-250v replacement light bulb lamp, 2PK
Mfr # 12S6-250V SATCO
Zoro # G110164095
product price:Â
$
39.75
/pk 2, $19.88/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
10 W
Voltage
250 V
Bulb Shape
S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12S6-250V SATCO
- Zoro #
- G110164095
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 10 W
- Voltage
- 250 V
- Bulb Shape
- S6
Description
Replacement for Satco 12s6-250v replacement light bulb lamp 2 Pack