Zoro Homepage

Replacement for Satco 15W T6 145v replacement light bulb lamp, 2PK

  • Mfr # 15W T6 145V SATCO

  • Zoro # G410161596


product price: $33.15
/pk 2, $16.58/ea

Key Features

Bulb Shape
T6
Watts
15 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
145 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W T6 145V SATCO
Zoro #
G410161596
UPC #
-
Country of Origin
China

Details

Bulb Shape
T6
Watts
15 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
145 V

Description

Replacement for Satco 15W T6 145v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.