Shop ILC
See all product information
Create Account
Replacement for Satco 40wc15e26whitespunglo120v40wc15escentsatin replacement light bulb lamp, 25PK
Mfr # 40WC15E26WHITESPUNGLO120V40WC15ESCENTSATIN SATCO
Zoro # G010162993
product price:Â
$
495.99
/pk 25, $19.84/ea
Free Shipping & Returns
Key Features
Bulb Shape
C15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40WC15E26WHITESPUNGLO120V40WC15ESCENTSATIN SATCO
- Zoro #
- G010162993
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- C15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 40 W
- Voltage
- 120 V
Description
Replacement for Satco 40wc15e26whitespunglo120v40wc15escentsatin replacement light bulb lamp 25 Pack