Zoro Homepage

Replacement for Satco 45w/led/hid/5000k/100-277v/ex39 replacement light bulb lamp

  • Mfr # 45W/LED/HID/5000K/100-277V/EX39 SATCO

  • Zoro # G302813886


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Color Temperature
5000
Wattage Equivalency
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45W/LED/HID/5000K/100-277V/EX39 SATCO
Zoro #
G302813886
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Color Temperature
5000
Wattage Equivalency
45

Description

Replacement for Satco 45w/led/hid/5000k/100-277v/ex39 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.