Shop ILC
See all product information
Create Account
Replacement for Satco 7mr16/led/3000k/gu10 replacement light bulb lamp
Mfr # 7MR16/LED/3000K/GU10 SATCO
Zoro # G702812212
product price:Â
$
27.89
/ea
Key Features
Voltage
120
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7MR16/LED/3000K/GU10 SATCO
- Zoro #
- G702812212
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 7
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 3000
- Wattage Equivalency
- 7
Description
Replacement for Satco 7mr16/led/3000k/gu10 replacement light bulb lamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.