Shop ILC
See all product information
Create Account
Replacement for Satco F25t8/830/env replacement light bulb lamp, 24PK
Mfr # F25T8/830/ENV SATCO
Zoro # G510148848
product price:Â
$
599.99
/pk 24, $25.00/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
25 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F25T8/830/ENV SATCO
- Zoro #
- G510148848
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 25 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Satco F25t8/830/env replacement light bulb lamp 24 Pack