Zoro Homepage

Replacement For Seeburg Jukebox Selection Playing Indicator Light Bulb Lamp, PK10

  • Mfr # 10PAK:WX-SKZT-0

  • Zoro # G505444504


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Voltage
6.3
Watts
0.95
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PAK:WX-SKZT-0
Zoro #
G505444504
UPC #
-
Country of Origin
China

Details

Voltage
6.3
Watts
0.95
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5

Description

Replacement for Seeburg Jukebox Selection Playing Indicator replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.